Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Honeywell HVAC Valves, VFF2 Series
VFF2JW2YGX/M
Honeywell HVAC Valves, VFF2 Series
2-WAY, 4 INCH RESILIENT-SEAT
MFG Item Number
VFF2JW2YGX/M
This item cannot be canceled or returned
Description
2-WAY, 4 INCH RESILIENT-SEAT
ANSI Flanged Mounting Normally open valve action Equal percent flow characteristic Resilient seat in two‑way valves provides control for HVAC system applications including chilled water, hot water, cooling tower water and thermal storage systems.
Lugged Connection type Pneumatic actuator control type
Specifications
Specifications
Manufacturer Part Number
VFF2JW2YGX/M
Manufacturer
Honeywell
Product Series
VFF2
Family Series
Honeywell HVAC Valves, VFF2 Series
Description
2-WAY, 4 INCH RESILIENT-SEAT
Capacity
274 Cv
Pipe Size
4 "
Connection Type
Flanged
Max Close-Off Pressure
175 psi
Max Static Pressure
250 psi
Body Pattern
Two-Way
Valve Style
Butterfly
Medium Temperature Range
-40-250 °F
Flow Characteristic
Modified Equal Percentage
Comments
No Enclosure
Net Weight
0 lbs
Gross Weight
0 lbs
VFF2JW2YGX/M
Honeywell HVAC Valves, VFF2 Series