Series Information
| Manufacturer Part Number | 111902 |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider HVAC Valves |
| Description | Valve: 2 in, 3W Mix/Div, BFV, FLG, Full, FE, 144 cv, 175 PSI; Act (MF41-7153-502): Elec, Float, SR, |
| Capacity | 144 Cv |
| Pipe Size | 2 " |
| Connection Type | Flanged |
| Max Close-Off Pressure | 175 psi |
| Body Pattern | Three-Way |
| Valve Style | Butterfly |
| Flow Characteristic | Modified Equal Percentage |
| Nominal Voltage | 24 VAC, 24 VDC |
| Fail-Safe Mode | Spring Normally Closed |
| Auxiliary Switch | (2) SPDT |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |