VFG-060HB-530C
Johnson Controls HVAC Valves, VF Standard Butterfly Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFG-060HB-530C

Johnson Controls HVAC Valves, VF Standard Butterfly Valves Series

VFG-060HB-530C

Johnson Controls HVAC Valves, VF Standard Butterfly Valves Series
6 In 3-Way Btfly Vlv; Hp Pneu;
MFG Item Number
VFG-060HB-530C
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VF Standard Butterfly Valves Series
Item #
VFG-060HB-530C
6 In 3-Way Btfly Vlv; Hp Pneu;

VF Standard Butterfly Valves Series Information

  • Compatible with All Types of ANSI 125/150 Slip‑On and Weld‑Neck Flanges
  • Broad Range of Pre‑Assembled Actuators
  • Low Seating/Unseating Torques
  • High‑Integrity Components
  • Bubble‑Tight Shutoff
VF Series Standard‑Pressure, Standard‑Temperature Butterfly Valves are specifically designed for a wide range of HVAC applications, including two‑position and modulating control of hot, chilled, or condenser water, and 50/50 glycol solutions. All valves are factory tested for bubble‑tight shutoff at 100% of the fully rated pressure. These valves are also bidirectional, allowing positive shutoff with the flow in either direction. Two‑way configurations are available in sizes from 2 through 20 in. Three‑way assemblies have two valves that are linked together and mounted on a flanged, cast‑iron tee. Three‑way configurations are available in sizes from 2 through 12 in. Standard pressure valve ratings available include 175 psig for 2 through 12 in. valves, 150 psig for 14 through 20 in. valves, and 50 psig for 4 through 20 in. valves.

Specifications

Specifications
Manufacturer Part Number VFG-060HB-530C
Manufacturer Johnson Controls
Product Series VF Standard Butterfly Valves
Family Series Johnson Controls HVAC Valves, VF Standard Butterfly Valves Series
Description 6 In 3-Way Btfly Vlv; Hp Pneu; Style G 2-Position 175 Psi Close-Off
Capacity 1,850 Cv
Pipe Size 6 "
Connection Type Flanged
Max Close-Off Pressure 175 psi
Max Static Pressure 175 psi
Body Pattern Three-Way Mixing
Valve Style Butterfly
Medium Temperature Range -40-250 °F
Flow Characteristic Modified Equal Percentage
Fail-Safe Mode Spring
Net Weight 0 lbs
Gross Weight 0 lbs