VFHBF222GP
Eaton's Crouse-Hinds series Visual Signaling Devices, VF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFHBF222GP

Eaton's Crouse-Hinds series Visual Signaling Devices, VF Series

VFHBF222GP

Eaton's Crouse-Hinds series Visual Signaling Devices, VF Series
Vaporguard Fluorescent Luminaire,
MFG Item Number
VFHBF222GP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, VF Series
Item #
VFHBF222GP
Vaporguard Fluorescent Luminaire,

VF Series Information

  • Cast Copper‑Free Aluminum
  • 18W Fluorescent Lamps
  • UL;CSA Approvals
  • 120 VAC
Crouse Hinds Steady On Beacon is a compact fluorescent warning and visual indication light for indoor and outdoor use. The VF Series is compact in size allowing easy adaptation and installation in many industrial applications. Glass globes are internally fluted and stippled to enhance the visibility.

Specifications

Specifications
Manufacturer Part Number VFHBF222GP
Manufacturer Eaton's Crouse-Hinds series
Product Series VF
Family Series Eaton's Crouse-Hinds series Visual Signaling Devices, VF Series
Description Vaporguard Fluorescent Luminaire, 3/4in. Hub, Accepts 2 Lamps (Not Incl) , Wall Mount W/ Box & Guard, 18W Max
Operation Continuous
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Clear
Lamp Type Fluorescent
Mounting Wall
Hazardous Location No
Explosion Proof No
Lamp Wattage 18 W
Approvals CSA, UL
Net Weight 8.35 lbs
Gross Weight 9.8 lbs