Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFKEYD11 Pizzato Switches, Actuator for FR-FX-FK-FW series
MFG Item Number
VF KEYD11
VFKEYD11 Pizzato Switches, Actuator for FR-FX-FK-FW series
MFG Item Number
VF KEYD11
This item cannot be canceled or returned
Description
Actuator for FR-FX-FK-FW series
Specifications
Specifications
| Manufacturer Part Number |
VF KEYD11 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Switches |
| Description |
Actuator for FR-FX-FK-FW series |
| Type |
Actuator |
| For Use With |
FK, FR, FW and FX Series |
| Color |
Black, Silver |
| Legend |
No Marking |
| Approvals |
CCC, CE, cULus, EAC |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.035 lbs |
VFKEYD11
Pizzato Switches