Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFKEYF8
Actuator for FC-FD-FL-FP-FS series
Description
Actuator for FC-FD-FL-FP-FS series
Specifications
Specifications
| Manufacturer Part Number |
VF KEYF8 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Switches |
| Description |
Actuator for FC-FD-FL-FP-FS series |
| Type |
Actuator |
| For Use With |
FC, FD, FL, FP and FS Series |
| Color |
Gray, Silver |
| Legend |
No Marking |
| Approvals |
CCC, CE, cULus, EAC |
| Net Weight |
0.125 lbs |
| Gross Weight |
0.13 lbs |