Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFKIT20
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
VF KIT20 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Switches |
| Description |
Joining device |
| Type |
Joining Element |
| For Use With |
PA, PC and PX Series |
| Color |
Black |
| Legend |
No Marking |
| Approvals |
CCC, CE, cULus, EAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |