Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFKIT30
Joining device with M25 threaded
This item cannot be canceled or returned
Description
Joining device with M25 threaded
Specifications
Specifications
| Manufacturer Part Number |
VF KIT30 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Switches |
| Description |
Joining device with M25 threaded hole |
| Type |
Joining Element |
| For Use With |
PA, PC and PX Series |
| Color |
Black |
| Legend |
No Marking |
| Approvals |
CCC, CE, cULus, EAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |