Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFL31 Pizzato Switches, Lever with roller diameter 20 mm

MFG Item Number
VF L31

VFL31 Pizzato Switches, Lever with roller diameter 20 mm

MFG Item Number
VF L31
Item Number
VFL31
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
VFL31
Lever with roller diameter 20 mm

Series Information

Specifications

Specifications
Manufacturer Part Number VF L31
Manufacturer Pizzato
Family Series Pizzato Switches
Description Lever with roller diameter 20 mm
Type Actuator
For Use With FC, FD, FL and FP Series
Color Black, Silver
Legend No Marking
Approvals CCC, CE, cULus, EAC
Net Weight 0.035 lbs
Gross Weight 0.045 lbs