Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFL33
Lever with adjustable square rod
This item cannot be canceled or returned
Description
Lever with adjustable square rod
Specifications
Specifications
| Manufacturer Part Number |
VF L33 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Switches |
| Description |
Lever with adjustable square rod 3x3x125 mm |
| Type |
Actuator |
| For Use With |
FC, FD, FL and FP Series |
| Color |
Silver |
| Legend |
No Marking |
| Approvals |
CCC, CE, cULus, EAC |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.05 lbs |