Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFL52

Pizzato Switches

VFL52

Pizzato Switches
Straight lever with roller _ 20 mm
Item Number
VFL52
MFG Item Number
VF L52
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
VFL52
Straight lever with roller _ 20 mm

Series Information

Specifications

Specifications
Manufacturer Part Number VF L52
Manufacturer Pizzato
Family Series Pizzato Switches
Description Straight lever with roller _ 20 mm
Type Actuator
For Use With FC, FD, FL and FP Series
Color Black, Silver
Legend No Marking
Approvals CCC, CE, cULus, EAC
Net Weight 0.135 lbs
Gross Weight 0.135 lbs