Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFL56
Adjustable safety lever with roller
This item cannot be canceled or returned
Description
Adjustable safety lever with roller
Specifications
Specifications
| Manufacturer Part Number |
VF L56 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Switches |
| Description |
Adjustable safety lever with roller |
| Type |
Actuator |
| For Use With |
FC, FD, FL and FP Series |
| Color |
Black, Silver |
| Legend |
No Marking |
| Approvals |
CCC, CE, cULus, EAC |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |