Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFLE52

Pizzato Switches

VFLE52

Pizzato Switches
Straight lever with roller _ 20 mm
Item Number
VFLE52
MFG Item Number
VF LE52
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
VFLE52
Straight lever with roller _ 20 mm

Series Information

Specifications

Specifications
Manufacturer Part Number VF LE52
Manufacturer Pizzato
Family Series Pizzato Switches
Description Straight lever with roller _ 20 mm
Type Actuator
For Use With FR Series
Color Black, Silver
Legend No Marking
Approvals CCC, CE, cULus, EAC
Net Weight 0.0624 lbs
Gross Weight 0.05 lbs