Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFLE54

Pizzato Switches

VFLE54

Pizzato Switches
Lever with roller diameter 20 mm
Item Number
VFLE54
MFG Item Number
VF LE54
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
VFLE54
Lever with roller diameter 20 mm

Series Information

Specifications

Specifications
Manufacturer Part Number VF LE54
Manufacturer Pizzato
Family Series Pizzato Switches
Description Lever with roller diameter 20 mm
Type Actuator
For Use With FR Series
Color Black, Silver
Legend No Marking
Approvals CCC, CE, cULus, EAC
Net Weight 0.0624 lbs
Gross Weight 0.05 lbs