Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFLE54-R24 Pizzato Switches, Lever with metal roller
MFG Item Number
VF LE54-R24
VFLE54-R24 Pizzato Switches, Lever with metal roller
MFG Item Number
VF LE54-R24
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
VF LE54-R24 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Switches |
| Description |
Lever with metal roller |
| Type |
Actuator |
| For Use With |
FR Series |
| Color |
Silver |
| Legend |
No Marking |
| Approvals |
CCC, CE, cULus, EAC |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.065 lbs |
VFLE54-R24
Pizzato Switches