VFM-060LB-000N
Johnson Controls HVAC Valves, VFM-L Manually Operated Butterfly Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFM-060LB-000N

Johnson Controls HVAC Valves, VFM-L Manually Operated Butterfly Valves Series

VFM-060LB-000N

Johnson Controls HVAC Valves, VFM-L Manually Operated Butterfly Valves Series
6 In 2-Way Btfly Vlv; Bare Stem
MFG Item Number
VFM-060LB-000N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VFM-L Manually Operated Butterfly Valves Series
Item #
VFM-060LB-000N
6 In 2-Way Btfly Vlv; Bare Stem

VFM-L Manually Operated Butterfly Valves Series Information

VF Series Standard‑Pressure, Standard‑Temperature Butterfly Valves are specifically designed for a wide range of HVAC applications, including two‑position and modulating control of hot, chilled, or condenser water, and 50/50 glycol solutions. All valves are factory tested for bubble‑tight shutoff at 100% of the fully rated pressure. These valves are also bidirectional, allowing positive shutoff with the flow in either direction. Two‑way configurations are available in sizes from 2 through 20 in. Three‑way assemblies have two valves that are linked together and mounted on a flanged, cast‑iron tee. Three‑way configurations are available in sizes from 2 through 12 in. Standard pressure valve ratings available include 175 psig for 2 through 12 in. valves, 150 psig for 14 through 20 in. valves, and 50 psig for 4 through 20 in. valves.

Specifications

Specifications
Manufacturer Part Number VFM-060LB-000N
Manufacturer Johnson Controls
Product Series VFM-L Manually Operated Butterfly Valves
Family Series Johnson Controls HVAC Valves, VFM-L Manually Operated Butterfly Valves Series
Description 6 In 2-Way Btfly Vlv; Bare Stem Valve 50 Psi Close-Off
Pipe Size 6 "
Connection Type Flanged
Max Close-Off Pressure 50 psi
Body Pattern Two-Way
Valve Style Butterfly
Medium Temperature Range -40-250 °F
Flow Characteristic Modified Equal Percentage
Comments Manually Operated Bare Stem
Net Weight 0 lbs
Gross Weight 0 lbs