VFM-140VE-000G
Johnson Controls HVAC Valves, VFM-E Manually Operated Butterfly Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFM-140VE-000G

Johnson Controls HVAC Valves, VFM-E Manually Operated Butterfly Valves Series

VFM-140VE-000G

Johnson Controls HVAC Valves, VFM-E Manually Operated Butterfly Valves Series
14 In 2-Way Btfly Vlv; Manual Gear
MFG Item Number
VFM-140VE-000G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VFM-E Manually Operated Butterfly Valves Series
Item #
VFM-140VE-000G
14 In 2-Way Btfly Vlv; Manual Gear

VFM-E Manually Operated Butterfly Valves Series Information

  • Compatible with All Types of ANSI 150/300 Slip‑on and Weld‑Neck Flanges
  • High‑Pressure, High‑Temperature Design
  • Bidirectional Shutoff, Dead‑End Service
  • Live‑Loaded Seat Design with Fully Encased O‑Ring
  • Double Offset Stem Design
  • Broad Range of Compact Pre‑Assembled Actuators Available
  • Direct Actuator‑to‑Stem Mounting
VF Series Two‑Way, Industrial‑Grade, Manually Operated, Standard‑Pressure, Standard‑Temperature Butterfly Valves are specifically designed for a wide range of HVAC applications, including two‑position and modulating control of hot, chilled, or condenser water, and 50/50 glycol solutions. All valves are factory tested for bubble‑tight shutoff at 100% of the fully rated pressure. These valves are bidirectional, allowing positive shutoff with the flow in either direction.

Specifications

Specifications
Manufacturer Part Number VFM-140VE-000G
Manufacturer Johnson Controls
Product Series VFM-E Manually Operated Butterfly Valves
Family Series Johnson Controls HVAC Valves, VFM-E Manually Operated Butterfly Valves Series
Description 14 In 2-Way Btfly Vlv; Manual Gear Operator 225 Psi Close-Off
Capacity 7,650 Cv
Pipe Size 14 "
Connection Type Flanged
Max Close-Off Pressure 240 psi
Body Pattern Two-Way
Valve Style Butterfly
Medium Temperature Range -20-500 °F
Flow Characteristic Modified Equal Percentage
Comments Manually Operated Hand Wheel, ANSI Class 150
Net Weight 0 lbs
Gross Weight 0 lbs