VFM-160HC-000G
Johnson Controls HVAC Valves, VFM-H Manually Operated Butterfly Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFM-160HC-000G

Johnson Controls HVAC Valves, VFM-H Manually Operated Butterfly Valves Series

VFM-160HC-000G

Johnson Controls HVAC Valves, VFM-H Manually Operated Butterfly Valves Series
16 In 2-Way Btfly Vlv; Manual Gear
MFG Item Number
VFM-160HC-000G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VFM-H Manually Operated Butterfly Valves Series
Item #
VFM-160HC-000G
16 In 2-Way Btfly Vlv; Manual Gear

VFM-H Manually Operated Butterfly Valves Series Information

  • Compatible with All Types of American National Standards Institute (ANSI) 125/150 Slip‑on and Weld‑Neck Flanges
  • Manually Operated VF Series Two‑Way, Industrial‑Grade, Manually Operated,
  • Low Seating/Unseating Torques
  • Bubble‑Tight Shutoff
  • Broad Range of Pre‑Assembled Actuators
  • High‑Integrity Components
Standard‑Pressure, Standard‑Temperature Butterfly Valves are specifically designed for a wide range of HVAC applications, including two‑position and modulating control of hot, chilled, or condenser water, and 50/50 glycol solutions. All valves are factory tested for bubble‑tight shutoff at 100% of the fully rated pressure. These valves are bidirectional, allowing positive shutoff with the flow in either direction.

Specifications

Specifications
Manufacturer Part Number VFM-160HC-000G
Manufacturer Johnson Controls
Product Series VFM-H Manually Operated Butterfly Valves
Family Series Johnson Controls HVAC Valves, VFM-H Manually Operated Butterfly Valves Series
Description 16 In 2-Way Btfly Vlv; Manual Gear Operator 150 Psi Close-Off
Capacity 13,966 Cv
Pipe Size 16 "
Connection Type Flanged
Max Close-Off Pressure 150 psi
Body Pattern Two-Way
Valve Style Butterfly
Medium Temperature Range -40-250 °F
Flow Characteristic Modified Equal Percentage
Comments Manually Operated Hand Wheel
Net Weight 0 lbs
Gross Weight 0 lbs