VFMAP10WH
Hammond Manufacturing Enclosures, VFM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFMAP10WH

Hammond Manufacturing Enclosures, VFM Series

VFMAP10WH

Hammond Manufacturing Enclosures, VFM Series
10IN ACCESSORY RACK PANEL
MFG Item Number
VFMAP10WH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, VFM Series
Item #
VFMAP10WH
10IN ACCESSORY RACK PANEL

VFM Series Information

Specifications

Specifications
Manufacturer Part Number VFMAP10WH
Manufacturer Hammond Manufacturing
Product Series VFM
Family Series Hammond Manufacturing Enclosures, VFM Series
Description 10IN ACCESSORY RACK PANEL
Material Steel
Composition Metallic
Panel Type Side
Comments White
Nominal Height 21 "
Nominal Width 10 "
Nominal Depth 1 "
Net Weight 1 lb
Gross Weight 1 lb