Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, VFM Series
VFMMD6BK
Hammond Manufacturing Enclosures, VFM Series
6W 24D VERTICAL FINGER MGR
This item cannot be canceled or returned
Description
6W 24D VERTICAL FINGER MGR
Specifications
Specifications
| Manufacturer Part Number |
VFMMD6BK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
VFM |
| Family Series |
Hammond Manufacturing Enclosures, VFM Series |
| Description |
6W 24D VERTICAL FINGER MGR |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Side |
| Comments |
Black |
| Nominal Height |
81 " |
| Nominal Width |
6 " |
| Nominal Depth |
24.5 " |
| Net Weight |
82 lbs |
| Gross Weight |
82 lbs |
VFMMD6BK
Hammond Manufacturing Enclosures, VFM Series