Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, VFM Series
VFMMD8BK
Hammond Manufacturing Enclosures, VFM Series
8W 24D VERTICAL FINGER MGR
This item cannot be canceled or returned
Description
8W 24D VERTICAL FINGER MGR
Specifications
Specifications
| Manufacturer Part Number |
VFMMD8BK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
VFM |
| Family Series |
Hammond Manufacturing Enclosures, VFM Series |
| Description |
8W 24D VERTICAL FINGER MGR |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Side |
| Comments |
Black |
| Nominal Height |
81 " |
| Nominal Width |
8 " |
| Nominal Depth |
24.5 " |
| Net Weight |
90 lbs |
| Gross Weight |
90 lbs |
VFMMD8BK
Hammond Manufacturing Enclosures, VFM Series