Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, VFM Series
VFMMD8WH
Hammond Manufacturing Enclosures, VFM Series
VERT FINGER MGR STL 2-SIDE 8W
This item cannot be canceled or returned
Description
VERT FINGER MGR STL 2-SIDE 8W
Specifications
Specifications
| Manufacturer Part Number |
VFMMD8WH |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
VFM |
| Family Series |
Hammond Manufacturing Enclosures, VFM Series |
| Description |
VERT FINGER MGR STL 2-SIDE 8W |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Side |
| Comments |
White |
| Nominal Height |
81 " |
| Nominal Width |
8 " |
| Nominal Depth |
24.5 " |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
VFMMD8WH
Hammond Manufacturing Enclosures, VFM Series