VFN-060ZE-630B
Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFN-060ZE-630B

Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series

VFN-060ZE-630B

Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series
6 In 2-Way Btfly Vlv; Hp Pneu;
MFG Item Number
VFN-060ZE-630B
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VF High Pressure Butterfly Valves Series
Item #
VFN-060ZE-630B
6 In 2-Way Btfly Vlv; Hp Pneu;

VF High Pressure Butterfly Valves Series Information


Specifications

Specifications
Manufacturer Part Number VFN-060ZE-630B
Manufacturer Johnson Controls
Product Series VF High Pressure Butterfly Valves
Family Series Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series
Description 6 In 2-Way Btfly Vlv; Hp Pneu; Spring Open Proportional 450 Psi Close-Off
Capacity 1,000 Cv
Pipe Size 6 "
Connection Type Flanged
Max Close-Off Pressure 550 psi
Body Pattern Two-Way
Valve Style Butterfly
Medium Temperature Range -40-500 °F
Fail-Safe Mode Spring Normally Open
Comments ANSI Class 300 Flange
Net Weight 0 lbs
Gross Weight 0 lbs