VFN-100ZE-830C
Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFN-100ZE-830C

Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series

VFN-100ZE-830C

Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series
10 In 2-Way Btfly Vlv; Hp Pneu;
MFG Item Number
VFN-100ZE-830C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VF High Pressure Butterfly Valves Series
Item #
VFN-100ZE-830C
10 In 2-Way Btfly Vlv; Hp Pneu;

VF High Pressure Butterfly Valves Series Information


Specifications

Specifications
Manufacturer Part Number VFN-100ZE-830C
Manufacturer Johnson Controls
Product Series VF High Pressure Butterfly Valves
Family Series Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series
Description 10 In 2-Way Btfly Vlv; Hp Pneu; Spring Open 2-Position 450 Psi Close-Off
Capacity 2,650 Cv
Pipe Size 10 "
Connection Type Flanged
Max Close-Off Pressure 550 psi
Body Pattern Two-Way
Valve Style Butterfly
Medium Temperature Range -40-500 °F
Fail-Safe Mode Spring Normally Open
Comments ANSI Class 300 Flange
Net Weight 0 lbs
Gross Weight 0 lbs