Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFNC3S-2004PL Toshiba Drives, NC3 ASD Series, VFD, VFNC3, .5HP, 240V, 1PH, 2.4A
MFG Item Number
VFNC3S-2004PL
VFNC3S-2004PL Toshiba Drives, NC3 ASD Series, VFD, VFNC3, .5HP, 240V, 1PH, 2.4A
MFG Item Number
VFNC3S-2004PL
This item cannot be canceled or returned
Description
VFD, VFNC3, .5HP, 240V, 1PH, 2.4A
NC3 ASD Series Information
Specifications
Specifications
| Manufacturer Part Number |
VFNC3S-2004PL |
| Manufacturer |
Toshiba |
| Product Series |
NC3 ASD |
| Family Series |
Toshiba Drives, NC3 ASD Series |
| Description |
VFD, VFNC3, .5HP, 240V, 1PH, 2.4A |
| Phase |
1 |
| HP (Constant Torque Rating) |
0.5 hp |
| Amps (Constant Torque Rating) |
2.4 A |
| Brake |
DC Injection |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| Mounting |
DIN Rail |
| Nominal Input Voltage |
240 VAC |
| AC Voltage |
230 VAC |
| Protection Rating |
IP54 |
| Net Weight |
1.715 lbs |
| Gross Weight |
2.775 lbs |
VFNC3S-2004PL
Toshiba Drives, NC3 ASD Series