S11 Series Information
| Manufacturer Part Number | VFS11-4022PLE-WN |
|---|---|
| Manufacturer | Toshiba |
| Product Series | S11 |
| Family Series | Toshiba Drives, S11 Series |
| Description | Drive, AC, 3HP, 460V, 3PH5.5A, CT, 13.4in.x9.1in.x8.7in., IP54, CE-EMC Filter Incl. |
| Phase | 3 |
| HP (Constant Torque Rating) | 3 hp |
| Amps (Constant Torque Rating) | 5.5 A |
| Brake | DC Injection, Dynamic Braking Transistor Optional (External) |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Nominal Input Voltage | 480 VAC |
| AC Voltage | 460 VAC |
| Frequency | 60 Hz |
| Frame Size | 3 |
| Protection Rating | IP54 |
| Dynamic Braking | Optional (External) |
| Height | 13.4 " |
| Width | 9.1 " |
| Depth | 8.7 " |
| Net Weight | 17.2 lbs |
| Gross Weight | 17.2 lbs |