Is something broken or in need of attention? Start your repair request here, and we'll take care of it
S11 Series Information
| Manufacturer Part Number | VFS11-6015P-WN |
|---|---|
| Manufacturer | Toshiba |
| Product Series | S11 |
| Family Series | Toshiba Drives, S11 Series |
| Description | Drive, AC, 2HP, 600V, 3PH2.7A, CT, 5.6in.x4.1in.x5.9in., N1 |
| Phase | 3 |
| HP (Constant Torque Rating) | 2 hp |
| Amps (Constant Torque Rating) | 2.7 A |
| Brake | DC Injection, Dynamic Braking Transistor Optional (External) |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Nominal Input Voltage | 600 VAC |
| AC Voltage | 600 VAC |
| Frequency | 60 Hz |
| Frame Size | B |
| Dynamic Braking | Optional (External) |
| Height | 5.6 " |
| Width | 4.1 " |
| Depth | 5.9 " |
| Net Weight | 2.9 lbs |
| Gross Weight | 2.9 lbs |