Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFS15-2055PM-W1 Toshiba Drives, VFD, VFS15, 7, 5HP, 5, 5KW,
MFG Item Number
VFS15-2055PM-W1
VFS15-2055PM-W1 Toshiba Drives, VFD, VFS15, 7, 5HP, 5, 5KW,
MFG Item Number
VFS15-2055PM-W1
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
VFD, VFS15, 7, 5HP, 5, 5KW,
Specifications
Specifications
| Manufacturer Part Number |
VFS15-2055PM-W1 |
| Manufacturer |
Toshiba |
| Family Series |
Toshiba Drives |
| Description |
VFD, VFS15, 7, 5HP, 5, 5KW, 200/240V, 3PH, 27.5A, IP20 |
| Phase |
3 |
| HP (Constant Torque Rating) |
5 hp |
| Amps (Constant Torque Rating) |
27.5 A |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| Mounting |
Wall |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
200 VAC, 240 VAC |
| Protection Rating |
IP20 |
| Net Weight |
7.655 lbs |
| Gross Weight |
9.375 lbs |
VFS15-2055PM-W1
Toshiba Drives