VFS15-2110PM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFS15-2110PM Toshiba Drives, S15 Series, Drive, AC, 15HP, 240V, 3PH, 54A, CT

MFG Item Number
VFS15-2110PM

VFS15-2110PM Toshiba Drives, S15 Series, Drive, AC, 15HP, 240V, 3PH, 54A, CT

MFG Item Number
VFS15-2110PM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, S15 Series
Item #
VFS15-2110PM
Drive, AC, 15HP, 240V, 3PH, 54A, CT

S15 Series Information

Toshiba's heavy duty S15 adjustable speed drive is a compact and high performance drive designed for controlling a wide range of variable and constant torque applications. This micro‑drive is capable of working with permanent magnet (PM) motors, which allows a greater flexibility in selecting a motor for an application and optimizes energy savings. A robust design allows the S15 to operate in extreme temperatures and environments. In addition, the S15 features advanced technologies, and an expanded PID control allows a greater level of precise control and operation of difficult level control applications. No other micro‑drive delivers such reliable and extreme performance with extensive capabilities at such a competitive cost.

Specifications

Specifications
Manufacturer Part Number VFS15-2110PM
Manufacturer Toshiba
Product Series S15
Family Series Toshiba Drives, S15 Series
Description Drive, AC, 15HP, 240V, 3PH, 54A, CT 12.2in.Hx7.09in.Wx7.48in.D
Phase 3
HP (Constant Torque Rating) 15 hp
Amps (Constant Torque Rating) 54 A
Brake DC Injection, Dynamic Braking Transistor Included
Operator Controls Built In
Motor Control-Max Level V/Hz (Scalar)
Mounting Panel
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 207-253 VAC
Frequency 500 Hz
Protection Rating IP20
Dynamic Braking Included
Height 12.2 "
Width 7.09 "
Depth 7.48 "
Net Weight 19.4 lbs
Gross Weight 19.4 lbs