VFS15-2110PM-W1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFS15-2110PM-W1 Toshiba Drives, S15 Series, VFD, VFS15, 15HP, 11KW, 200/240V,

MFG Item Number
VFS15-2110PM-W1

VFS15-2110PM-W1 Toshiba Drives, S15 Series, VFD, VFS15, 15HP, 11KW, 200/240V,

MFG Item Number
VFS15-2110PM-W1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, S15 Series
Item #
VFS15-2110PM-W1
VFD, VFS15, 15HP, 11KW, 200/240V,

S15 Series Information

Toshiba's heavy duty S15 adjustable speed drive is a compact and high performance drive designed for controlling a wide range of variable and constant torque applications. This micro‑drive is capable of working with permanent magnet (PM) motors, which allows a greater flexibility in selecting a motor for an application and optimizes energy savings. A robust design allows the S15 to operate in extreme temperatures and environments. In addition, the S15 features advanced technologies, and an expanded PID control allows a greater level of precise control and operation of difficult level control applications. No other micro‑drive delivers such reliable and extreme performance with extensive capabilities at such a competitive cost.

Specifications

Specifications
Manufacturer Part Number VFS15-2110PM-W1
Manufacturer Toshiba
Product Series S15
Family Series Toshiba Drives, S15 Series
Description VFD, VFS15, 15HP, 11KW, 200/240V, 3PH, 54A, IP20
Phase 3
HP (Constant Torque Rating) 15 hp
Amps (Constant Torque Rating) 54 A
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
Mounting Wall
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200 VAC, 240 VAC
Protection Rating IP20
Net Weight 12.4 lbs
Gross Weight 19.4 lbs