Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Toshiba Drives, S15 ASD Series
VFS15-4004PL1-W1
Toshiba Drives, S15 ASD Series
VFD, VFS15, .5HP, 0.37KW, 380/480V,
MFG Item Number
VFS15-4004PL1-W1
This item cannot be canceled or returned
Description
VFD, VFS15, .5HP, 0.37KW, 380/480V,
S15 ASD Series Information
Specifications
Specifications
| Manufacturer Part Number |
VFS15-4004PL1-W1 |
| Manufacturer |
Toshiba |
| Product Series |
S15 ASD |
| Family Series |
Toshiba Drives, S15 ASD Series |
| Description |
VFD, VFS15, .5HP, 0.37KW, 380/480V, 3PH, 1.5A, IP20 |
| Phase |
3 |
| HP (Constant Torque Rating) |
0.5 hp |
| Amps (Constant Torque Rating) |
1.5 A |
| Operator Controls |
Built In |
| Mounting |
Wall |
| Nominal Input Voltage |
480 VAC |
| AC Voltage |
460 VAC |
| Protection Rating |
IP20 |
| Height |
5.1 " |
| Width |
4.2 " |
| Depth |
5.9 " |
| Net Weight |
2.75 lbs |
| Gross Weight |
3.465 lbs |
VFS15-4004PL1-W1
Toshiba Drives, S15 ASD Series