Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
S15 ASD Series Information
| Manufacturer Part Number | VFS15-4015PL1-W1 |
|---|---|
| Manufacturer | Toshiba |
| Product Series | S15 ASD |
| Family Series | Toshiba Drives, S15 ASD Series |
| Description | VFD, VFS15, 2HP, 1.5KW, 380/480V, 3PH, 4.1A, IP20 |
| Phase | 3 |
| HP (Constant Torque Rating) | 2 hp |
| Amps (Constant Torque Rating) | 4.1 A |
| Operator Controls | Built In |
| Mounting | Wall |
| Nominal Input Voltage | 480 VAC |
| AC Voltage | 460 VAC |
| Protection Rating | IP20 |
| Height | 5.1 " |
| Width | 4.2 " |
| Depth | 5.9 " |
| Net Weight | 2.87 lbs |
| Gross Weight | 3.58 lbs |