Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFS15-4022PL1-W1 Toshiba Drives, S15 ASD Series, VFD, VFS15, 3HP, 2.2KW, 380/480V,
MFG Item Number
VFS15-4022PL1-W1
VFS15-4022PL1-W1 Toshiba Drives, S15 ASD Series, VFD, VFS15, 3HP, 2.2KW, 380/480V,
MFG Item Number
VFS15-4022PL1-W1
This item cannot be canceled or returned
Description
VFD, VFS15, 3HP, 2.2KW, 380/480V,
S15 ASD Series Information
Specifications
Specifications
| Manufacturer Part Number |
VFS15-4022PL1-W1 |
| Manufacturer |
Toshiba |
| Product Series |
S15 ASD |
| Family Series |
Toshiba Drives, S15 ASD Series |
| Description |
VFD, VFS15, 3HP, 2.2KW, 380/480V, 3PH, 5.5A, IP20 |
| Phase |
3 |
| HP (Constant Torque Rating) |
3 hp |
| Amps (Constant Torque Rating) |
5.5 A |
| Operator Controls |
Built In |
| Mounting |
Wall |
| Nominal Input Voltage |
480 VAC |
| AC Voltage |
460 VAC |
| Protection Rating |
IP20 |
| Height |
6.7 " |
| Width |
5.5 " |
| Depth |
5.9 " |
| Net Weight |
4.55 lbs |
| Gross Weight |
5.685 lbs |
VFS15-4022PL1-W1
Toshiba Drives, S15 ASD Series