Is something broken or in need of attention? Start your repair request here, and we'll take care of it
S15 ASD Series Information
| Manufacturer Part Number | VFS15-4075PL-W1 |
|---|---|
| Manufacturer | Toshiba |
| Product Series | S15 ASD |
| Family Series | Toshiba Drives, S15 ASD Series |
| Description | VFD, VFS15, 10HP, 7.5KW, 380/480V, 3PH, 17A, IP20 |
| Phase | 3 |
| HP (Constant Torque Rating) | 10 hp |
| Amps (Constant Torque Rating) | 17 A |
| Operator Controls | Built In |
| Mounting | Wall |
| Nominal Input Voltage | 480 VAC |
| AC Voltage | 460 VAC |
| Protection Rating | IP20 |
| Height | 8.7 " |
| Width | 5.9 " |
| Depth | 6.7 " |
| Net Weight | 8.795 lbs |
| Gross Weight | 10.5 lbs |