VFS15-6022P-W1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFS15-6022P-W1 Toshiba Drives, S15 Series, VFD, VFS15, 3HP, 2.2KW, 600V, 3PH,

MFG Item Number
VFS15-6022P-W1

VFS15-6022P-W1 Toshiba Drives, S15 Series, VFD, VFS15, 3HP, 2.2KW, 600V, 3PH,

MFG Item Number
VFS15-6022P-W1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, S15 Series
Item #
VFS15-6022P-W1
VFD, VFS15, 3HP, 2.2KW, 600V, 3PH,

S15 Series Information

Toshiba's heavy duty S15 adjustable speed drive is a compact and high performance drive designed for controlling a wide range of variable and constant torque applications. This micro‑drive is capable of working with permanent magnet (PM) motors, which allows a greater flexibility in selecting a motor for an application and optimizes energy savings. A robust design allows the S15 to operate in extreme temperatures and environments. In addition, the S15 features advanced technologies, and an expanded PID control allows a greater level of precise control and operation of difficult level control applications. No other micro‑drive delivers such reliable and extreme performance with extensive capabilities at such a competitive cost.

Specifications

Specifications
Manufacturer Part Number VFS15-6022P-W1
Manufacturer Toshiba
Product Series S15
Family Series Toshiba Drives, S15 Series
Description VFD, VFS15, 3HP, 2.2KW, 600V, 3PH, 3.9A, IP20
Phase 3
HP (Constant Torque Rating) 3 hp
Amps (Constant Torque Rating) 3.9 A
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
Mounting Wall
Nominal Input Voltage 600 VAC
AC Voltage 600 VAC
Protection Rating IP20
Net Weight 0 lbs
Gross Weight 0 lbs