Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFS15S-2022PL-W1 Toshiba Drives, VFD, VFS15, 3HP, 2.2KW, 200/240V,
MFG Item Number
VFS15S-2022PL-W1
VFS15S-2022PL-W1 Toshiba Drives, VFD, VFS15, 3HP, 2.2KW, 200/240V,
MFG Item Number
VFS15S-2022PL-W1
This item cannot be canceled or returned
Description
VFD, VFS15, 3HP, 2.2KW, 200/240V,
Specifications
Specifications
| Manufacturer Part Number |
VFS15S-2022PL-W1 |
| Manufacturer |
Toshiba |
| Family Series |
Toshiba Drives |
| Description |
VFD, VFS15, 3HP, 2.2KW, 200/240V, 1PH, 11A, IP20 |
| Phase |
1 |
| HP (Constant Torque Rating) |
3 hp |
| Amps (Constant Torque Rating) |
11 A |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| Mounting |
Wall |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
200 VAC, 240 VAC |
| Protection Rating |
IP20 |
| Net Weight |
3.245 lbs |
| Gross Weight |
3.83 lbs |
VFS15S-2022PL-W1
Toshiba Drives