Series Information
| Manufacturer Part Number | U-19090 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Cordsets |
| Description | Receptacle |
| Number of Pins | 4 |
| Connection Type | M5 Straight Male to Flying Leads |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 125 V |
| Color | Multiple |
| Current Rating | 1 A |
| Length | 0.5 m |
| Connector Class | Micro (M5) |
| Cable Shielding | None |
| Number of Wires | 3 |
| Number of Keys | 1 |
| Wire Size Range | 26 |
| Operating Temperature | -25-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Protection Rating | IP67 |
| Side 1 Gender | Male |
| Net Weight | 0 lbs |
| Gross Weight | 0.1 lbs |