Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFS60A-TJPK01024 Sick Encoders, VFS60 Series, 1036752, Motorfeedback
VFS60A-TJPK01024 Sick Encoders, VFS60 Series, 1036752, Motorfeedback
Item Number
VFS60A-TJPK01024
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1036752 |
| Manufacturer |
Sick |
| Product Series |
VFS60 |
| Family Series |
Sick Encoders, VFS60 Series |
| Description |
1036752, Motorfeedback |
| Resolution (PPR) |
1024 |
| Shaft/Bore Size |
5/8 " |
| Shaft Type |
Thru-Hollow |
| Input Voltage |
4.5-32 VDC |
| Termination |
1.5 m Cable |
| Operating Temperature |
-30-100 °C |
| Protection Rating |
IP65, IP67 |
| Approvals |
CE, cULus |
| Net Weight |
0.4409 lbs |
| Gross Weight |
0.4409 lbs |
VFS60A-TJPK01024
Sick Encoders, VFS60 Series