Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VG-2
in.Vin. SER INCAN. FIXTURE HANGER
This item cannot be canceled or returned
Description
in.Vin. SER INCAN. FIXTURE HANGER
Specifications
Specifications
| Manufacturer Part Number |
VG-2 |
| Manufacturer |
Killark |
| Family Series |
Killark Light Fixtures |
| Description |
in.Vin. SER INCAN. FIXTURE HANGER |
| Accessory Type |
Fixture Hanger |
| Net Weight |
0.295 lbs |
| Gross Weight |
0.2 lbs |
VG-2
Killark Light Fixtures