VG-C04W-8E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG-C04W-8E

Autonics Sensors, VG Series

VG-C04W-8E

Autonics Sensors, VG Series
Vision Sensor, General Inspection,
MFG Item Number
VG-C04W-8E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, VG Series
Item #
VG-C04W-8E
Vision Sensor, General Inspection,

VG Series Information

  • Light integrated vision sensor
  • Minimized image distortion with global shutter method
  • Proprietary technology to block optical interference to improve optical performance (patent)
  • Various inspection function
  • Inspection test with simulator
  • Saving data to FTP server
  • Protection structure IP67 (IEC standard)

Specifications

Specifications
Manufacturer Part Number VG-C04W-8E
Manufacturer Autonics
Product Series VG
Family Series Autonics Sensors, VG Series
Description Vision Sensor, General Inspection, Color CMOS, 752 x 480, White Light, 8 mm, Ethernet
Type Vision Sensor
Number of Horizontal Pixels 752 Pixels
Number of Vertical Pixels 480 Pixels
Chip CMOS
Short Circuit Protection Yes
Voltage 24 VDC
Nominal Voltage 24 VDC
Interface Type Ethernet
Number of Connections 2
Connection Type 12 Pin M12 Connector, 8 Pin M12 Connector
Protection Rating IP67
Operating Temperature 32-113 °F
Approvals CE
Net Weight 0.6013 lbs
Gross Weight 0.9144 lbs