VG1241AD+923AGB
Johnson Controls HVAC Valves, VG1000 Ball Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG1241AD+923AGB

Johnson Controls HVAC Valves, VG1000 Ball Valves Series

VG1241AD+923AGB

Johnson Controls HVAC Valves, VG1000 Ball Valves Series
1/2in. 2W Ball Valve 1.2Cv; Brass
MFG Item Number
VG1241AD+923AGB
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VG1000 Ball Valves Series
Item #
VG1241AD+923AGB
1/2in. 2W Ball Valve 1.2Cv; Brass

VG1000 Ball Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG1241AD+923AGB
Manufacturer Johnson Controls
Product Series VG1000 Ball Valves
Family Series Johnson Controls HVAC Valves, VG1000 Ball Valves Series
Description 1/2in. 2W Ball Valve 1.2Cv; Brass Trim Spring Openwith One Switch
Capacity 1.2 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 200 psi
Max Static Pressure 580 psi
Body Pattern Two-Way
Valve Style Ball
Medium Temperature Range 23-203 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Open
Auxiliary Switch 1
Net Weight 0 lbs
Gross Weight 0 lbs