VG1241FR+928GGA
Johnson Controls HVAC Valves, VG1000 Ball Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG1241FR+928GGA

Johnson Controls HVAC Valves, VG1000 Ball Valves Series

VG1241FR+928GGA

Johnson Controls HVAC Valves, VG1000 Ball Valves Series
2in. 2W Ball Valve 29.2Cv; Brass Trim
MFG Item Number
VG1241FR+928GGA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VG1000 Ball Valves Series
Item #
VG1241FR+928GGA
2in. 2W Ball Valve 29.2Cv; Brass Trim

VG1000 Ball Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG1241FR+928GGA
Manufacturer Johnson Controls
Product Series VG1000 Ball Valves
Family Series Johnson Controls HVAC Valves, VG1000 Ball Valves Series
Description 2in. 2W Ball Valve 29.2Cv; Brass Trim Spring Openprop Ctl; Without Switch
Capacity 29.2 Cv
Pipe Size 2 "
Connection Type Threaded
Max Close-Off Pressure 200 psi
Max Static Pressure 580 psi
Body Pattern Two-Way
Valve Style Ball
Medium Temperature Range 23-203 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Open
Net Weight 0 lbs
Gross Weight 0 lbs