Obsolete
VG1000 Ball Valves Series Information
| Manufacturer Part Number | VG1245BNH923AGB |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | VG1000 Ball Valves |
| Family Series | Johnson Controls HVAC Valves, VG1000 Ball Valves Series |
| Description | 3/4in. 2W Ball Valve 11.7Cv; Ss Trim; Hi Temp Linkage;Spring Open; One Switch |
| Capacity | 11.7 Cv |
| Pipe Size | 0.75 " |
| Connection Type | Threaded |
| Max Close-Off Pressure | 200 psi |
| Max Static Pressure | 580 psi |
| Body Pattern | Two-Way |
| Valve Style | Ball |
| Medium Temperature Range | -22-284 °F |
| Flow Characteristic | Equal Percentage |
| Nominal Voltage | 24 VAC |
| Fail-Safe Mode | Spring Normally Open |
| Auxiliary Switch | 1 |
| Comments | High Temperature Linkage |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |