VG1271BG+9T4AGA
Johnson Controls HVAC Valves, VG1000 Ball Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG1271BG+9T4AGA

Johnson Controls HVAC Valves, VG1000 Ball Valves Series

VG1271BG+9T4AGA

Johnson Controls HVAC Valves, VG1000 Ball Valves Series
3/4in. Two-Way Ball Valve; 4.7 Cv;
MFG Item Number
VG1271BG+9T4AGA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VG1000 Ball Valves Series
Item #
VG1271BG+9T4AGA
3/4in. Two-Way Ball Valve; 4.7 Cv;

VG1000 Ball Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG1271BG+9T4AGA
Manufacturer Johnson Controls
Product Series VG1000 Ball Valves
Family Series Johnson Controls HVAC Valves, VG1000 Ball Valves Series
Description 3/4in. Two-Way Ball Valve; 4.7 Cv; Sweat End Conn.; Brass Trim; Nsr; With Va9104-Aga-3S Actuator
Capacity 4.7 Cv
Pipe Size 0.75 "
Connection Type Sweat
Max Close-Off Pressure 200 psi
Max Static Pressure 300 psi
Body Pattern Two-Way
Valve Style Ball
Medium Temperature Range 23-203 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC
Fail-Safe Mode Non-Spring
Net Weight 0 lbs
Gross Weight 0 lbs