VG1000 Flanged Ball Valves Series Information
| Manufacturer Part Number | VG12A5GT+92NAGC |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | VG1000 Flanged Ball Valves |
| Family Series | Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series |
| Description | 2-1/2in. 2W Ball Val 74 Cv; M9220-Agc-3 Spring Open 24 V Floating Control With Two Switches |
| Capacity | 74 Cv |
| Pipe Size | 2.5 " |
| Connection Type | Flanged |
| Max Close-Off Pressure | 100 psi |
| Max Static Pressure | 250 psi |
| Body Pattern | Two-Way |
| Valve Style | Ball |
| Medium Temperature Range | 0-284 °F |
| Flow Characteristic | Equal Percentage |
| Nominal Voltage | 24 VAC |
| Fail-Safe Mode | Spring Normally Open |
| Auxiliary Switch | 2 |
| Comments | ANSI Class 150 Flange |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |