VG12A5HT+94NAGA
Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG12A5HT+94NAGA

Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series

VG12A5HT+94NAGA

Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series
3in. 2W Ball Valve 74 Cv; M9220-Aga-3
MFG Item Number
VG12A5HT+94NAGA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VG1000 Flanged Ball Valves Series
Item #
VG12A5HT+94NAGA
3in. 2W Ball Valve 74 Cv; M9220-Aga-3

VG1000 Flanged Ball Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG12A5HT+94NAGA
Manufacturer Johnson Controls
Product Series VG1000 Flanged Ball Valves
Family Series Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series
Description 3in. 2W Ball Valve 74 Cv; M9220-Aga-3 Sprg Closed 24 V Floating Control Without Switches
Capacity 74 Cv
Pipe Size 3 "
Connection Type Flanged
Max Close-Off Pressure 100 psi
Max Static Pressure 250 psi
Body Pattern Two-Way
Valve Style Ball
Medium Temperature Range 0-284 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Closed
Comments ANSI Class 150 Flange
Net Weight 0 lbs
Gross Weight 0 lbs