VG12A5JU+94NBAA
Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG12A5JU+94NBAA

Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series

VG12A5JU+94NBAA

Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series
4in. 2W Ball Valve 117 Cv;
MFG Item Number
VG12A5JU+94NBAA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VG1000 Flanged Ball Valves Series
Item #
VG12A5JU+94NBAA
4in. 2W Ball Valve 117 Cv;

VG1000 Flanged Ball Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG12A5JU+94NBAA
Manufacturer Johnson Controls
Product Series VG1000 Flanged Ball Valves
Family Series Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series
Description 4in. 2W Ball Valve 117 Cv; M9220-Baa-3 Sprg Closed 120 Vac On/Off Control Without Switches
Capacity 117 Cv
Pipe Size 4 "
Connection Type Flanged
Max Close-Off Pressure 100 psi
Max Static Pressure 250 psi
Body Pattern Two-Way
Valve Style Ball
Medium Temperature Range 0-284 °F
Flow Characteristic Equal Percentage
Nominal Voltage 120 VAC
Fail-Safe Mode Spring Normally Closed
Comments ANSI Class 150 Flange
Net Weight 0 lbs
Gross Weight 0 lbs