VG1000 Ball Valves Series Information
| Manufacturer Part Number | VG1841AG+9T4IGA |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | VG1000 Ball Valves |
| Family Series | Johnson Controls HVAC Valves, VG1000 Ball Valves Series |
| Description | 1/2in. 3W Ball Valve 4.7Cv; Brass Trim Non-Spr Ret Va9104-Aga-3S No Switch Floating Control |
| Capacity | 4.7 Cv |
| Pipe Size | 0.5 " |
| Connection Type | Threaded |
| Max Close-Off Pressure | 200 psi |
| Max Static Pressure | 580 psi |
| Body Pattern | Three-Way Mixing |
| Valve Style | Ball |
| Medium Temperature Range | 23-203 °F |
| Flow Characteristic | Equal Percentage In-Line/Linear Angled |
| Nominal Voltage | 24 VAC |
| Fail-Safe Mode | Non-Spring |
| Comments | With Timeout |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |