Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls HVAC Valves, VG1000 Ball Valves Series
VG1841FR+938BAC
Johnson Controls HVAC Valves, VG1000 Ball Valves Series
2in. 3W Ball Valve 29.2Cv; Brass Trim
MFG Item Number
VG1841FR+938BAC
This item cannot be canceled or returned
Description
HVAC Valves, VG1000 Ball Valves Series
2in. 3W Ball Valve 29.2Cv; Brass Trim
VG1000 Ball Valves Series Information
Specifications
Specifications
| Manufacturer Part Number |
VG1841FR+938BAC |
| Manufacturer |
Johnson Controls |
| Product Series |
VG1000 Ball Valves |
| Family Series |
Johnson Controls HVAC Valves, VG1000 Ball Valves Series |
| Description |
2in. 3W Ball Valve 29.2Cv; Brass Trim Sprg Rtn Ccwwith Two Switches |
| Capacity |
29.2 Cv |
| Pipe Size |
2 " |
| Connection Type |
Threaded |
| Max Close-Off Pressure |
200 psi |
| Max Static Pressure |
580 psi |
| Body Pattern |
Three-Way Mixing |
| Valve Style |
Ball |
| Medium Temperature Range |
23-203 °F |
| Flow Characteristic |
Equal Percentage In-Line/Linear Angled |
| Nominal Voltage |
120 VAC |
| Fail-Safe Mode |
Spring Normally Open |
| Auxiliary Switch |
2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VG1841FR+938BAC
Johnson Controls HVAC Valves, VG1000 Ball Valves Series