VG1875BG+943AGA
Johnson Controls HVAC Valves, VG1000 Ball Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG1875BG+943AGA

Johnson Controls HVAC Valves, VG1000 Ball Valves Series

VG1875BG+943AGA

Johnson Controls HVAC Valves, VG1000 Ball Valves Series
3/4in. 3W Ball Valve 4.7Cv; Ss Trim;
MFG Item Number
VG1875BG+943AGA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VG1000 Ball Valves Series
Item #
VG1875BG+943AGA
3/4in. 3W Ball Valve 4.7Cv; Ss Trim;

VG1000 Ball Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG1875BG+943AGA
Manufacturer Johnson Controls
Product Series VG1000 Ball Valves
Family Series Johnson Controls HVAC Valves, VG1000 Ball Valves Series
Description 3/4in. 3W Ball Valve 4.7Cv; Ss Trim; Sweat End Conn;Sprg Rtn Cw; No Switch
Capacity 4.7 Cv
Pipe Size 0.75 "
Connection Type Sweat
Max Close-Off Pressure 200 psi
Max Static Pressure 300 psi
Body Pattern Three-Way Mixing
Valve Style Ball
Medium Temperature Range -22-284 °F
Flow Characteristic Equal Percentage In-Line/Linear Angled
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Closed
Net Weight 0 lbs
Gross Weight 0 lbs